Long Sleeve Shirt, 100% Tough Cotton(TM), Button, Zipper, 4 Pocket(s), White, 4XL

  • Mfr # 111009

  • Zoro # G016137896


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Size
4XL
Color
White
Material
100% Tough Cotton(TM)
Fabric Weight
4.8 oz
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111009
Zoro #
G016137896
UPC #
843131184214
Country of Origin
Bangladesh

Dimensions

Size
4XL
Sleeve Length
37 1/2 in to 38 in
Neck Size
20 in to 20 1/2 in
Garment Size
Tall

Details

Item
Long Sleeve Shirt
Color
White
Material
100% Tough Cotton(TM)
Fabric Weight
4.8 oz
Pockets
4
Features
Adjustable Sleeve Cuffs, ID Write Bar on Inside, Integrated Collar Stays, Internal Locker Loop, Mesh Lined Back Yoke with Ventilation for Breathability
Closure Type
Button, Zipper
Type
Long Sleeve Shirt
Includes
Comes with a Kit That Includes: Epaulette, Badge Tab, Mic Holder and Replacement Buttons
Binding
(6) Melamine Buttons, YKK Locking Zipper
Uniform Type
General
Fabric
Cotton
Pant Sizing
Tall

Description

Long Sleeve Shirt, Size 4XL, Color White, Material 100 Percent Tough Cotton(TM), Fits Chest Size 58 in to 60 in, Sleeve Length 37 1/2 in to 38 in, Neck Size 20 in to 20 1/2 in, Closure Type Button, Zipper, Fabric Cotton, Pockets 4, Binding (6) Melamine Buttons, YKK Locking Zipper, Fabric Weight 4.8 oz, Features Adjustable Sleeve Cuffs, ID Write Bar on Inside, Integrated Collar Stays, Internal Locker Loop, Mesh Lined Back Yoke with Ventilation for Breathability, Type Long Sleeve Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.