Long Sleeve Shirt, 100% Tough Cotton(TM), Button, Zipper, 4 Pocket(s), White, XXL

  • Mfr # 111009

  • Zoro # G016137858


product price:  $81.99
/ea
Free Shipping & Returns

Key Features

Size
XXL
Color
White
Material
100% Tough Cotton(TM)
Fabric Weight
4.8 oz
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111009
Zoro #
G016137858
UPC #
843131184092
Country of Origin
Bangladesh

Dimensions

Size
XXL
Sleeve Length
36 in to 36 1/2 in
Neck Size
18 in to 18 1/2 in
Garment Size
Short

Details

Item
Long Sleeve Shirt
Color
White
Material
100% Tough Cotton(TM)
Fabric Weight
4.8 oz
Pockets
4
Features
Adjustable Sleeve Cuffs, ID Write Bar on Inside, Integrated Collar Stays, Internal Locker Loop, Mesh Lined Back Yoke with Ventilation for Breathability
Closure Type
Button, Zipper
Type
Long Sleeve Shirt
Uniform Type
General
Fabric
Cotton
Binding
(6) Melamine Buttons, YKK Locking Zipper
Includes
Comes with a Kit That Includes: Epaulette, Badge Tab, Mic Holder and Replacement Buttons
Pant Sizing
Short

Description

Long Sleeve Shirt, Size XXL, Color White, Material 100 Percent Tough Cotton(TM), Fits Chest Size 50 in to 52 in, Sleeve Length 36 in to 36 1/2 in, Neck Size 18 in to 18 1/2 in, Closure Type Button, Zipper, Fabric Cotton, Pockets 4, Binding (6) Melamine Buttons, YKK Locking Zipper, Fabric Weight 4.8 oz, Features Adjustable Sleeve Cuffs, ID Write Bar on Inside, Integrated Collar Stays, Internal Locker Loop, Mesh Lined Back Yoke with Ventilation for Breathability, Type Long Sleeve Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.