Zoro Homepage

Long Sleeve Shirt, 35% Cotton, 65% Polyester, Button, 0 Pocket(s), French Blue, S

  • Mfr # 111015

  • Zoro # G016136325


product price: $71.79
/ea

Key Features

Size
S
Material
35% Cotton, 65% Polyester
Fabric Weight
4.1 oz
Pockets
0
Features
No Curl Collar with Integrated Collar Stay, Woven Sleeves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111015
Zoro #
G016136325
UPC #
843131181619
Country of Origin
Bangladesh

Dimensions

Size
S
Sleeve Length
33 in to 33 1/2 in
Neck Size
14 in to 14 1/2 in
Garment Size
Regular

Details

Item
Long Sleeve Shirt
Color
French Blue
Material
35% Cotton, 65% Polyester
Fabric Weight
4.1 oz
Pockets
0
Features
No Curl Collar with Integrated Collar Stay, Woven Sleeves
Closure Type
Button
Type
Shirt
Binding
(2) Buttons
Includes
Running Gusseted Construction Under the Arm
Fabric
Cotton, Polyester
Uniform Type
General
Pant Sizing
Regular

Description

Long Sleeve Shirt, Size S, Color French Blue, Material 35 Percent Cotton, 65 Percent Polyester, Fits Chest Size 34 in to 36 in, Sleeve Length Long Sleeve, Neck Size 14 in to 14 1/2 in, Closure Type Button, Fabric Cotton, Polyester, Pockets 0, Binding (2) Buttons, Fabric Weight 4.1 oz, Features No Curl Collar with Integrated Collar Stay, Woven Sleeves, Type Long Sleeve Shirt, Includes Running Gusseted Construction Under the Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.