Zoro Homepage

Long Sleeve Shirt, 35% Cotton, 65% Polyester, Button, 0 Pocket(s), Khaki, XXL

  • Mfr # 111015

  • Zoro # G016136011


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Size
XXL
Color
Khaki
Material
35% Cotton, 65% Polyester
Fabric Weight
4.1 oz
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111015
Zoro #
G016136011
UPC #
843131125033
Country of Origin
Bangladesh

Dimensions

Size
XXL
Sleeve Length
36 in to 36 1/2 in
Neck Size
18 in to 18 1/2 in
Garment Size
Tall

Details

Item
Long Sleeve Shirt
Color
Khaki
Material
35% Cotton, 65% Polyester
Fabric Weight
4.1 oz
Pockets
0
Features
No Curl Collar with Integrated Collar Stay, Woven Sleeves
Closure Type
Button
Type
Shirt
Fabric
Cotton, Polyester
Binding
(2) Buttons
Includes
Running Gusseted Construction Under the Arm
Uniform Type
General
Pant Sizing
Tall

Description

Long Sleeve Shirt, Size 2XL, Color Khaki, Material 35 Percent Cotton, 65 Percent Polyester, Fits Chest Size 50 in to 52 in, Sleeve Length Long Sleeve, Neck Size 18 in to 18 1/2 in, Closure Type Button, Fabric Cotton, Polyester, Pockets 0, Binding (2) Buttons, Fabric Weight 4.1 oz, Features No Curl Collar with Integrated Collar Stay, Woven Sleeves, Type Long Sleeve Shirt, Includes Running Gusseted Construction Under the Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.