Zoro Homepage

Long Sleeve Shirt, 35% Cotton, 65% Polyester, Button, 0 Pocket(s), White, XS

  • Mfr # 111015

  • Zoro # G016138138


product price: $71.79
/ea

Key Features

Size
XS
Material
35% Cotton, 65% Polyester
Fabric Weight
4.1 oz
Pockets
0
Features
No Curl Collar with Integrated Collar Stay, Woven Sleeves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111015
Zoro #
G016138138
UPC #
843131143662
Country of Origin
Bangladesh

Dimensions

Size
XS
Sleeve Length
32 1/4 in to 32 3/4 in
Neck Size
13 in to 13 1/2 in
Garment Size
Regular

Details

Item
Long Sleeve Shirt
Color
White
Material
35% Cotton, 65% Polyester
Fabric Weight
4.1 oz
Pockets
0
Features
No Curl Collar with Integrated Collar Stay, Woven Sleeves
Closure Type
Button
Type
Shirt
Binding
(2) Buttons
Uniform Type
General
Fabric
Cotton, Polyester
Includes
Running Gusseted Construction Under the Arm
Pant Sizing
Regular

Description

Long Sleeve Shirt, Size XS, Color White, Material 35 Percent Cotton, 65 Percent Polyester, Fits Chest Size 30 in to 32 in, Sleeve Length Long Sleeve, Neck Size 13 in to 13 1/2 in, Closure Type Button, Fabric Cotton, Polyester, Pockets 0, Binding (2) Buttons, Fabric Weight 4.1 oz, Features No Curl Collar with Integrated Collar Stay, Woven Sleeves, Type Long Sleeve Shirt, Includes Running Gusseted Construction Under the Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.