Zoro Homepage

Long Sleeve Shirt, 35% Cotton, 65% Polyester, Button, 4 Pocket(s), Kodiak Brown, XL

  • Mfr # 111006

  • Zoro # G016137124


product price: $99.29
/ea
Free Shipping & Returns

Key Features

Size
XL
Color
Kodiak Brown
Material
35% Cotton, 65% Polyester
Fabric Weight
4.1 oz
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111006
Zoro #
G016137124
UPC #
843131122384
Country of Origin
Bangladesh

Dimensions

Size
XL
Sleeve Length
35 1/4 in to 35 3/4 in
Neck Size
17 in to 17 1/2 in
Garment Size
Tall

Details

Item
Long Sleeve Shirt
Color
Kodiak Brown
Material
35% Cotton, 65% Polyester
Fabric Weight
4.1 oz
Pockets
4
Features
Lightly Coated DWR Stain Repellent Finish, Full Running Gusseted Construction Under the Arm
Closure Type
Button
Type
Long Sleeve Shirt
Fabric
Cotton, Polyester
Uniform Type
General
Binding
(6) Melamine Buttons
Includes
Document Pocket, Elbow Pad Pocket, Epaulettes, Mic Loop and Badge Tab Package
Pant Sizing
Tall

Description

Long Sleeve Shirt, Size XL, Color Kodiak Brown, Material 35 Percent Cotton, 65 Percent Polyester, Fits Chest Size 46 in to 48 in, Sleeve Length Long Sleeve, Neck Size 17 in to 17 1/2 in, Closure Type Button, Fabric Cotton, Polyester, Pockets 4, Binding (6) Melamine Buttons, Fabric Weight 4.1 oz, Features Lightly Coated DWR Stain Repellent Finish, Full Running Gusseted Construction Under the Arm, Type Long Sleeve Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.