Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Sleeve Shirt, 35% Cotton, 65% Polyester, Button, 4 Pocket(s), Ranger Green, XXL

  • Mfr # 111006

  • Zoro # G016137131


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Size
XXL
Color
Ranger Green
Material
35% Cotton, 65% Polyester
Fabric Weight
4.1 oz
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111006
Zoro #
G016137131
UPC #
843131122476
Country of Origin
Bangladesh

Dimensions

Size
XXL
Sleeve Length
36 in to 36 1/2 in
Neck Size
18 in to 18 1/2 in
Garment Size
Regular

Details

Item
Long Sleeve Shirt
Color
Ranger Green
Material
35% Cotton, 65% Polyester
Fabric Weight
4.1 oz
Pockets
4
Features
Lightly Coated DWR Stain Repellent Finish, Full Running Gusseted Construction Under the Arm
Closure Type
Button
Type
Long Sleeve Shirt
Binding
(6) Melamine Buttons
Fabric
Cotton, Polyester
Includes
Document Pocket, Elbow Pad Pocket, Epaulettes, Mic Loop and Badge Tab Package
Uniform Type
General
Pant Sizing
Regular

Description

Long Sleeve Shirt, Size XXL, Color Ranger Green, Material 35 Percent Cotton, 65 Percent Polyester, Fits Chest Size 50 in to 52 in, Sleeve Length 36 in to 36 1/2 in, Neck Size 18 in to 18 1/2 in, Closure Type Button, Fabric Cotton, Polyester, Pockets 4, Binding (6) Melamine Buttons, Fabric Weight 4.1 oz, Features Lightly Coated DWR Stain Repellent Finish, Full Running Gusseted Construction Under the Arm, Type Long Sleeve Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.