Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Sleeve Shirt, 35% Cotton, 65% Polyester, Button, Zipper, 2 Pocket(s), White, 3XL

  • Mfr # 111011

  • Zoro # G016137711


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Size
3XL
Color
White
Material
35% Cotton, 65% Polyester
Fabric Weight
4.1 oz
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111011
Zoro #
G016137711
UPC #
843131166418
Country of Origin
Bangladesh

Dimensions

Size
3XL
Sleeve Length
36 3/4 in to 37 1/4 in
Neck Size
19 in to 19 1/2 in
Garment Size
Tall

Details

Item
Long Sleeve Shirt
Color
White
Material
35% Cotton, 65% Polyester
Fabric Weight
4.1 oz
Pockets
2
Features
Integrated Collar Stays and Satin Lined Neck, Sewn-In Epaulettes and Stitched Pintucks, Two Welted Cord Ports on Back Panel
Closure Type
Button, Zipper
Type
Uniform Shirt
Includes
Camera Loop; Badge Tab Kit Included, Hook and Loop Chest Pockets, Mesh Lined Back Yoke with Ventilation for Breathability
Fabric
Cotton, Polyester
Uniform Type
General
Binding
(6) Faux Melamine Buttons, YKK Locking Zipper
Pant Sizing
Tall

Description

Long Sleeve Shirt, Size 3XL, Color White, Material 35 Percent Cotton, 65 Percent Polyester, Fits Chest Size 54 in to 56 in, Sleeve Length Long Sleeve, Neck Size 19 in to 19 1/2 in, Closure Type Button, Zipper, Fabric Cotton, Polyester, Pockets 2, Binding (6) Faux Melamine Buttons, YKK Locking Zipper, Fabric Weight 4.1 oz, Features Integrated Collar Stays and Satin Lined Neck, Sewn-In Epaulettes and Stitched Pintucks, Two Welted Cord Ports on Back Panel, Type Uniform Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.