Zoro Homepage

Long Sleeve Shirt, 35% Cotton, 65% Polyester, Button, Zipper, 2 Pocket(s), White, 6XL

  • Mfr # 111011

  • Zoro # G016137704


product price: $97.69
/ea
Free Shipping & Returns

Key Features

Size
6XL
Material
35% Cotton, 65% Polyester
Fabric Weight
4.1 oz
Pockets
2
Features
Integrated Collar Stays and Satin Lined Neck, Sewn-In Epaulettes and Stitched Pintucks, Two Welted Cord Ports on Back Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111011
Zoro #
G016137704
UPC #
843131166449
Country of Origin
Bangladesh

Dimensions

Size
6XL
Sleeve Length
39 in to 39 1/2 in
Neck Size
22 in to 22 1/2 in
Garment Size
Tall

Details

Item
Long Sleeve Shirt
Color
White
Material
35% Cotton, 65% Polyester
Fabric Weight
4.1 oz
Pockets
2
Features
Integrated Collar Stays and Satin Lined Neck, Sewn-In Epaulettes and Stitched Pintucks, Two Welted Cord Ports on Back Panel
Closure Type
Button, Zipper
Type
Uniform Shirt
Includes
Camera Loop; Badge Tab Kit Included, Hook and Loop Chest Pockets, Mesh Lined Back Yoke with Ventilation for Breathability
Uniform Type
General
Binding
(6) Faux Melamine Buttons, YKK Locking Zipper
Fabric
Cotton, Polyester
Pant Sizing
Tall

Description

Long Sleeve Shirt, Size 6XL, Color White, Material 35 Percent Cotton, 65 Percent Polyester, Fits Chest Size 66 in to 68 in, Sleeve Length 39 in to 39 1/2 in, Neck Size 22 in to 22 1/2 in, Closure Type Button, Zipper, Fabric Cotton, Polyester, Pockets 2, Binding (6) Faux Melamine Buttons, YKK Locking Zipper, Fabric Weight 4.1 oz, Features Integrated Collar Stays and Satin Lined Neck, Sewn-In Epaulettes and Stitched Pintucks, Two Welted Cord Ports on Back Panel, Type Uniform Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.