Shop FIRST TACTICAL
See all product information
Create Account
MATERNITY UNIFORM TACTICAL PANT
- Mfr # 124011M
- Zoro # G122411552
product price:Â
$
89.19
/ea
Key Features
Uniform Type
General
Size
26
Fit Type
Classic
Pockets
4
Includes
4-Way Stretch Elasticized Knit Panel Waist
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 124011M
- Zoro #
- G122411552
- UPC #
- 840404212872
- Country of Origin
- Bangladesh
- Color
- Black
- Inseam
- 35 in
- Uniform Type
- General
- Item
- EMT Pants
- Fit Type
- Classic
- Pockets
- 4
- Includes
- 4-Way Stretch Elasticized Knit Panel Waist
- Binding
- Elastic Maternity Panel
- Material
- 65% Polyester, 35% Cotton Ripstop, 78/22 Polyest/Spandex jersey
- Gender
- Women's
- Garment Style
- Tactical Maternity Pants
- Fabric Weight
- 6.4 oz
- Shell Material
- 65% Polyester, 35% Cotton Ripstop, 78/22 Polyest/Spandex jersey
- Wire Color
- Black
- Traction Material
- 65% Polyester, 35% Cotton Ripstop, 78/22 Polyest/Spandex jersey
Dimensions
- Size
- 26
- Women Size
- 26
- Bottle Size
- 26
- Size - Alpha
- 26
- Container Size
- 26
- Garment Size
- Long
Description
MATERNITY UNIFORM TACTICAL PANT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.