Shop FIRST TACTICAL
See all product information
Create Account
MATERNITY UNIFORM TACTICAL PANT
- Mfr # 124011M
- Zoro # G422412907
product price:Â
$
94.19
/ea
Key Features
Fabric Weight
6.4 oz
Women Size
10
Gender
Women's
Binding
Elastic Maternity Panel
Fit Type
Classic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 124011M
- Zoro #
- G422412907
- UPC #
- 840404212797
- Country of Origin
- Bangladesh
Dimensions
- Women Size
- 10
- Size
- 10
- Bottle Size
- 10
- Size - Alpha
- 10
Details
- Fabric Weight
- 6.4 oz
- Gender
- Women's
- Binding
- Elastic Maternity Panel
- Color
- Black
- Fit Type
- Classic
- Pockets
- 4
- Garment Style
- Tactical Maternity Pants
- Item
- EMT Pants
- Inseam
- 35 in
- Uniform Type
- General
- Material
- 65% Polyester, 35% Cotton Ripstop, 78/22 Polyest/Spandex jersey
- Includes
- 4-Way Stretch Elasticized Knit Panel Waist
- Shell Material
- 65% Polyester, 35% Cotton Ripstop, 78/22 Polyest/Spandex jersey
- Wire Color
- Black
Description
MATERNITY UNIFORM TACTICAL PANT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.