Zoro Homepage

Men Cargo Cotton Uniform Pants, 28 in, Navy, 100% Cotton

  • Mfr # 114030

  • Zoro # G616138477


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Fabric Weight
7.5 oz
Material
100% Cotton
Inseam
Unhemmed - 39 in
Color
Navy
Binding
Zipper Fly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114030
Zoro #
G616138477
UPC #
843131158727
Country of Origin
Bangladesh

Dimensions

Size
28 in
Garment Size
Regular

Details

Fabric Weight
7.5 oz
Material
100% Cotton
Inseam
Unhemmed - 39 in
Color
Navy
Binding
Zipper Fly
Garment Style
Men's Cotton Cargo Station Pant
Includes
Bartack Reinforcement, Prym(R) Snaps
Pockets
8
Item
Men Cargo Cotton Uniform Pants
Uniform Type
General
Pant Sizing
Regular

Description

Men Cargo Cotton Uniform Pants, Size 28 in, Navy, Fits Waist Size 28 in, Garment Style Cargo Station Pant, Inseam 39 in, Material 100 Percent Cotton, Binding Zipper Fly, Fabric Weight 7.5 oz, Pockets 8, Includes Bartack Reinforcement, Prym(R) Snaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.