Zoro Homepage

Men Cargo Cotton Uniform Pants, 42 in, Navy, 100% Cotton

  • Mfr # 114030

  • Zoro # G216138457


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Color
Navy
Binding
Zipper Fly
Uniform Type
General
Includes
Bartack Reinforcement, Prym(R) Snaps
Fabric Weight
7.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114030
Zoro #
G216138457
UPC #
843131158833
Country of Origin
Bangladesh

Dimensions

Size
42 in
Garment Size
Regular

Details

Color
Navy
Binding
Zipper Fly
Uniform Type
General
Includes
Bartack Reinforcement, Prym(R) Snaps
Fabric Weight
7.5 oz
Pockets
8
Material
100% Cotton
Garment Style
Men's Cotton Cargo Station Pant
Inseam
Unhemmed - 39 in
Item
Men Cargo Cotton Uniform Pants
Pant Sizing
Regular

Description

Men Cargo Cotton Uniform Pants, Size 42 in, Navy, Fits Waist Size 42 in, Garment Style Cargo Station Pant, Inseam 39 in, Material 100 Percent Cotton, Binding Zipper Fly, Fabric Weight 7.5 oz, Pockets 8, Includes Bartack Reinforcement, Prym(R) Snaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.