Zoro Homepage

Men Cargo Cotton Uniform Pants, 48 in, Navy, 100% Cotton

  • Mfr # 114030

  • Zoro # G016138435


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Garment Style
Men's Cotton Cargo Station Pant
Inseam
Unhemmed - 39 in
Material
100% Cotton
Uniform Type
General
Includes
Bartack Reinforcement, Prym(R) Snaps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114030
Zoro #
G016138435
UPC #
843131158864
Country of Origin
Bangladesh

Dimensions

Size
48 in
Garment Size
Regular

Details

Garment Style
Men's Cotton Cargo Station Pant
Inseam
Unhemmed - 39 in
Material
100% Cotton
Uniform Type
General
Includes
Bartack Reinforcement, Prym(R) Snaps
Binding
Zipper Fly
Item
Men Cargo Cotton Uniform Pants
Fabric Weight
7.5 oz
Color
Navy
Pockets
8
Pant Sizing
Regular

Description

Men Cargo Cotton Uniform Pants, Size 48 in, Navy, Fits Waist Size 48 in, Garment Style Cargo Station Pant, Inseam 39 in, Material 100 Percent Cotton, Binding Zipper Fly, Fabric Weight 7.5 oz, Pockets 8, Includes Bartack Reinforcement, Prym(R) Snaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.