Zoro Homepage

Men Cargo Cotton Uniform Pants, 52 in, Navy, 100% Cotton

  • Mfr # 114030

  • Zoro # G416138493


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Binding
Zipper Fly
Uniform Type
General
Pockets
8
Fabric Weight
7.5 oz
Material
100% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114030
Zoro #
G416138493
UPC #
843131158888
Country of Origin
Bangladesh

Dimensions

Size
52 in
Garment Size
Regular

Details

Binding
Zipper Fly
Item
Men Cargo Cotton Uniform Pants
Uniform Type
General
Pockets
8
Fabric Weight
7.5 oz
Material
100% Cotton
Includes
Bartack Reinforcement, Prym(R) Snaps
Garment Style
Men's Cotton Cargo Station Pant
Inseam
Unhemmed - 39 in
Color
Navy
Pant Sizing
Regular

Description

Men Cargo Cotton Uniform Pants, Size 52 in, Navy, Fits Waist Size 52 in, Garment Style Cargo Station Pant, Inseam 39 in, Material 100 Percent Cotton, Binding Zipper Fly, Fabric Weight 7.5 oz, Pockets 8, Includes Bartack Reinforcement, Prym(R) Snaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.