Men Tactical Defender Pants, 48 in, Olive Drab Green, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G016136592


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Material
45% Cordura(R) Nylon, 55% Cotton
Garment Style
Men's Defender Pants
Uniform Type
General
Fabric Weight
6.9 oz
Pockets
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114002
Zoro #
G016136592
UPC #
840803191853
Country of Origin
Bangladesh

Dimensions

Size
48 in
Garment Size
Regular

Details

Material
45% Cordura(R) Nylon, 55% Cotton
Garment Style
Men's Defender Pants
Uniform Type
General
Fabric Weight
6.9 oz
Pockets
28
Color
Olive Drab Green
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee
Inseam
Unhemmed - 39 in
Item
Men Tactical Defender Pants
Binding
Zipper Fly
Pant Sizing
Regular

Description

Men Tactical Defender Pants, Size 48 in, Olive Drab Green, Fits Waist Size 48 in, Garment Style Defender Pants, Inseam 39 in, Material 45 Percent Nylon, 55 Percent Cotton, Binding Zipper Fly, Fabric Weight 6.9 oz, Pockets 28, Includes Duraflex Pulls, Internal Knee Pad Access with Articulated Knee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.