
Men Tactical Defender Pants, 48 in, Wolf Grey, 45% Cordura(R) Nylon, 55% Cotton
Mfr # 114002
Zoro # G716136472
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Pockets
28
Garment Style
Men's Defender Pants
Material
45% Cordura(R) Nylon, 55% Cotton
Fabric Weight
6.9 oz
Binding
Zipper Fly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114002
Zoro #
G716136472
UPC #
843131132505
Country of Origin
Bangladesh
Dimensions
Size
48 in
Garment Size
Regular
Details
Item
Men Tactical Defender Pants
Pockets
28
Color
Wolf Grey
Garment Style
Men's Defender Pants
Material
45% Cordura(R) Nylon, 55% Cotton
Fabric Weight
6.9 oz
Binding
Zipper Fly
Inseam
Unhemmed - 39 in
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee
Uniform Type
General
Pant Sizing
Regular
Description
Men Tactical Defender Pants, Size 48 in, Gray, Fits Waist Size 48 in, Garment Style Defender Pants, Inseam 39 in, Material 45 Percent Nylon, 55 Percent Cotton, Binding Zipper Fly, Fabric Weight 6.9 oz, Pockets 28, Includes Duraflex Pulls, Internal Knee Pad Access with Articulated Knee
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.