Men Tactical Defender Pants, 50 in, Coyote Brown, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G516136429


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Uniform Type
General
Material
45% Cordura(R) Nylon, 55% Cotton
Fabric Weight
6.9 oz
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee
Pockets
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114002
Zoro #
G516136429
UPC #
840404209117
Country of Origin
Bangladesh

Dimensions

Size
50 in
Garment Size
Regular

Details

Uniform Type
General
Material
45% Cordura(R) Nylon, 55% Cotton
Color
Coyote Brown
Item
Men Tactical Defender Pants
Fabric Weight
6.9 oz
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee
Pockets
28
Garment Style
Men's Defender Pants
Inseam
Unhemmed - 39 in
Binding
Zipper Fly
Pant Sizing
Regular

Description

Men Tactical Defender Pants, Size 50 in, Coyote Brown, Fits Waist Size 50 in, Garment Style Defender Pants, Inseam 39 in, Material 45 Percent Nylon, 55 Percent Cotton, Binding Zipper Fly, Fabric Weight 6.9 oz, Pockets 28, Includes Duraflex Pulls, Internal Knee Pad Access with Articulated Knee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.