Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men Tactical Defender Pants, 50 in, Wolf Grey, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G016136523


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Uniform Type
General
Fabric Weight
6.9 oz
Inseam
Unhemmed - 39 in
Material
45% Cordura(R) Nylon, 55% Cotton
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
114002
Zoro #
G016136523
UPC #
843131132512
Country of Origin
Bangladesh

Dimensions

Size
50 in
Garment Size
Regular

Details

Uniform Type
General
Fabric Weight
6.9 oz
Inseam
Unhemmed - 39 in
Material
45% Cordura(R) Nylon, 55% Cotton
Color
Wolf Grey
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee
Binding
Zipper Fly
Item
Men Tactical Defender Pants
Pockets
28
Garment Style
Men's Defender Pants
Pant Sizing
Regular

Description

Men Tactical Defender Pants, Size 50 in, Gray, Fits Waist Size 50 in, Garment Style Defender Pants, Inseam 39 in, Material 45 Percent Nylon, 55 Percent Cotton, Binding Zipper Fly, Fabric Weight 6.9 oz, Pockets 28, Includes Duraflex Pulls, Internal Knee Pad Access with Articulated Knee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.