Men Tactical Defender Pants, 52 in, Coyote Brown, 45% Cordura(R) Nylon, 55% Cotton
Mfr # 114002
Zoro # G416136437
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Binding
Zipper Fly
Garment Style
Men's Defender Pants
Material
45% Cordura(R) Nylon, 55% Cotton
Pockets
28
Uniform Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
114002
Zoro #
G416136437
UPC #
840404209124
Country of Origin
Bangladesh
Dimensions
Size
52 in
Garment Size
Regular
Details
Binding
Zipper Fly
Garment Style
Men's Defender Pants
Item
Men Tactical Defender Pants
Material
45% Cordura(R) Nylon, 55% Cotton
Pockets
28
Uniform Type
General
Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee
Color
Coyote Brown
Inseam
Unhemmed - 39 in
Fabric Weight
6.9 oz
Pant Sizing
Regular
Description
Men Tactical Defender Pants, Size 52 in, Coyote Brown, Fits Waist Size 52 in, Garment Style Defender Pants, Inseam 39 in, Material 45 Percent Nylon, 55 Percent Cotton, Binding Zipper Fly, Fabric Weight 6.9 oz, Pockets 28, Includes Duraflex Pulls, Internal Knee Pad Access with Articulated Knee
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.