Men Tactical Defender Pants, 54 in, Olive Drab Green, 45% Cordura(R) Nylon, 55% Cotton

  • Mfr # 114002

  • Zoro # G116136676


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee
Material
45% Cordura(R) Nylon, 55% Cotton
Inseam
Unhemmed - 39 in
Garment Style
Men's Defender Pants
Pockets
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
114002
Zoro #
G116136676
UPC #
840803191884
Country of Origin
Bangladesh

Dimensions

Size
54 in
Garment Size
Regular

Details

Includes
Duraflex(R) Pulls, Internal Knee Pad Access with Articulated Knee
Item
Men Tactical Defender Pants
Material
45% Cordura(R) Nylon, 55% Cotton
Inseam
Unhemmed - 39 in
Color
Olive Drab Green
Garment Style
Men's Defender Pants
Pockets
28
Fabric Weight
6.9 oz
Uniform Type
General
Binding
Zipper Fly
Pant Sizing
Regular

Description

Men Tactical Defender Pants, Size 54 in, Olive Drab Green, Fits Waist Size 54 in, Garment Style Defender Pants, Inseam 39 in, Material 45 Percent Nylon, 55 Percent Cotton, Binding Zipper Fly, Fabric Weight 6.9 oz, Pockets 28, Includes Duraflex Pulls, Internal Knee Pad Access with Articulated Knee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.