Men V2 Bdu Pants, 28 in, Black, 35% Cotton, 65% Polyester
Mfr # 114012
Zoro # G716136939
product price: $79.69
/ea
Free Shipping & Returns
Key Features
Includes
Internal Knee Pad Access with Articulated Knee, Mechanical Stretch, Prym(R) Snaps
Size
28 in
Binding
Zipper Fly
Material
35% Cotton, 65% Polyester
Uniform Type
BDU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114012
Zoro #
G716136939
UPC #
843131104793
Country of Origin
Bangladesh
Dimensions
Size
28 in
Garment Size
Regular
Details
Includes
Internal Knee Pad Access with Articulated Knee, Mechanical Stretch, Prym(R) Snaps
Binding
Zipper Fly
Material
35% Cotton, 65% Polyester
Color
Black
Uniform Type
BDU
Pockets
12
Inseam
36 in
Garment Style
Men's V2 BDU Pant
Item
Men V2 Bdu Pants
Fabric Weight
6.3 oz
Pant Sizing
Regular
Description
Men V2 Bdu Pants, Size 28 in, Black, Fits Waist Size 28 in, Garment Style BDU Pant, Inseam 36 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.3 oz, Pockets 12, Includes Internal Knee Pad Access with Articulated Knee, Mechanical Stretch, Prym(R) Snaps
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.