Men V2 Bdu Pants, 28 in, Navy, 35% Cotton, 65% Polyester
Mfr # 114012
Zoro # G416138486
product price: $79.69
/ea
Free Shipping & Returns
Key Features
Garment Style
Men's V2 BDU Pant
Pockets
12
Material
35% Cotton, 65% Polyester
Includes
2-Way Mechanical Stretch, Durable Water Repellent Treatment
Binding
Zipper Fly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114012
Zoro #
G416138486
UPC #
843131104984
Country of Origin
Bangladesh
Dimensions
Size
28 in
Garment Size
Regular
Details
Garment Style
Men's V2 BDU Pant
Pockets
12
Material
35% Cotton, 65% Polyester
Inseam
30 in
Color
Navy
Includes
2-Way Mechanical Stretch, Durable Water Repellent Treatment
Binding
Zipper Fly
Uniform Type
BDU
Item
Men V2 Bdu Pants
Fabric Weight
6.3 oz
Pant Sizing
Regular
Description
Men V2 Bdu Pants, Size 28 in, Navy, Fits Waist Size 28 in, Garment Style BDU Pant, Inseam 30 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.3 oz, Pockets 12, Includes 2-Way Mechanical Stretch, Durable Water Repellent Treatment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.