Men V2 Bdu Pants, 34 in, Navy, 35% Cotton, 65% Polyester
Mfr # 114012
Zoro # G416138400
product price: $79.69
/ea
Free Shipping & Returns
Key Features
Garment Style
Men's V2 BDU Pant
Uniform Type
BDU
Fabric Weight
6.3 oz
Includes
Internal Knee Pad Access with Articulated Knee, Mechanical Stretch, Prym(R) Snaps
Binding
Zipper Fly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114012
Zoro #
G416138400
UPC #
843131105295
Country of Origin
Bangladesh
Dimensions
Size
34 in
Garment Size
Regular
Details
Garment Style
Men's V2 BDU Pant
Uniform Type
BDU
Item
Men V2 Bdu Pants
Inseam
34 in
Fabric Weight
6.3 oz
Includes
Internal Knee Pad Access with Articulated Knee, Mechanical Stretch, Prym(R) Snaps
Binding
Zipper Fly
Pockets
12
Color
Navy
Material
35% Cotton, 65% Polyester
Pant Sizing
Regular
Description
Men V2 Bdu Pants, Size 34 in, Navy, Fits Waist Size 34 in, Garment Style BDU Pant, Inseam 34 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.3 oz, Pockets 12, Includes Internal Knee Pad Access with Articulated Knee, Mechanical Stretch, Prym(R) Snaps
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.