Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men V2 Bdu Pants, 36 in, Black, 35% Cotton, 65% Polyester

  • Mfr # 114012

  • Zoro # G216137702


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Binding
Zipper Fly
Includes
Mechanical Stretch, Prym(R) Snaps
Garment Style
Men's V2 BDU Pant
Fabric Weight
6.3 oz
Material
35% Cotton, 65% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114012
Zoro #
G216137702
UPC #
840404216825
Country of Origin
Bangladesh

Dimensions

Size
36 in
Garment Size
Regular

Details

Binding
Zipper Fly
Includes
Mechanical Stretch, Prym(R) Snaps
Garment Style
Men's V2 BDU Pant
Color
Black
Item
Men V2 Bdu Pants
Fabric Weight
6.3 oz
Inseam
Unhemmed - 39 in
Material
35% Cotton, 65% Polyester
Pockets
12
Uniform Type
BDU
Pant Sizing
Regular

Description

Men V2 Bdu Pants, Size 36 in, Black, Fits Waist Size 36 in, Garment Style BDU Pant, Inseam 39 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.3 oz, Pockets 12, Includes Mechanical Stretch, Prym(R) Snaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.