Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men V2 Bdu Pants, 36 in, Black, 35% Cotton, 65% Polyester

  • Mfr # 114012

  • Zoro # G816137676


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6.3 oz
Size
36 in
Includes
Internal Knee Pad Access with Articulated Knee, Mechanical Stretch, Prym(R) Snaps
Material
35% Cotton, 65% Polyester
Pockets
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114012
Zoro #
G816137676
UPC #
843131104694
Country of Origin
Bangladesh

Dimensions

Size
36 in
Garment Size
Regular

Details

Fabric Weight
6.3 oz
Item
Men V2 Bdu Pants
Includes
Internal Knee Pad Access with Articulated Knee, Mechanical Stretch, Prym(R) Snaps
Material
35% Cotton, 65% Polyester
Inseam
34 in
Pockets
12
Color
Black
Garment Style
Men's V2 BDU Pant
Binding
Zipper Fly
Uniform Type
BDU
Pant Sizing
Regular

Description

Men V2 Bdu Pants, Size 36 in, Black, Fits Waist Size 36 in, Garment Style BDU Pant, Inseam 34 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.3 oz, Pockets 12, Includes Internal Knee Pad Access with Articulated Knee, Mechanical Stretch, Prym(R) Snaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.