Men V2 Bdu Pants, 36 in, Navy, 35% Cotton, 65% Polyester
Mfr # 114012
Zoro # G516138263
product price: $79.69
/ea
Free Shipping & Returns
Key Features
Material
35% Cotton, 65% Polyester
Pockets
12
Size
36 in
Includes
Internal Knee Pad Access with Articulated Knee, Mechanical Stretch, Prym(R) Snaps
Binding
Zipper Fly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114012
Zoro #
G516138263
UPC #
843131105301
Country of Origin
Bangladesh
Dimensions
Size
36 in
Garment Size
Regular
Details
Color
Navy
Material
35% Cotton, 65% Polyester
Pockets
12
Item
Men V2 Bdu Pants
Includes
Internal Knee Pad Access with Articulated Knee, Mechanical Stretch, Prym(R) Snaps
Inseam
34 in
Binding
Zipper Fly
Fabric Weight
6.3 oz
Uniform Type
BDU
Garment Style
Men's V2 BDU Pant
Pant Sizing
Regular
Description
Men V2 Bdu Pants, Size 36 in, Navy, Fits Waist Size 36 in, Garment Style BDU Pant, Inseam 34 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.3 oz, Pockets 12, Includes Internal Knee Pad Access with Articulated Knee, Mechanical Stretch, Prym(R) Snaps
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.