Zoro Homepage

Men V2 Bdu Pants, 36 in, Olive Drab Green, 35% Cotton, 65% Polyester

  • Mfr # 114012

  • Zoro # G316138524


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Binding
Zipper Fly
Size
36 in
Pockets
12
Material
35% Cotton, 65% Polyester
Uniform Type
BDU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114012
Zoro #
G316138524
UPC #
840404217099
Country of Origin
Bangladesh

Dimensions

Size
36 in
Garment Size
Regular

Details

Item
Men V2 Bdu Pants
Binding
Zipper Fly
Pockets
12
Color
Olive Drab Green
Material
35% Cotton, 65% Polyester
Uniform Type
BDU
Garment Style
Men's V2 BDU Pant
Inseam
Unhemmed - 39 in
Fabric Weight
6.3 oz
Includes
Mechanical Stretch, Prym(R) Snaps
Pant Sizing
Regular

Description

Men V2 Bdu Pants, Size 36 in, Olive Drab Green, Fits Waist Size 36 in, Garment Style BDU Pant, Inseam 39 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.3 oz, Pockets 12, Includes Mechanical Stretch, Prym(R) Snaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.