Men V2 Bdu Pants, 42 in, Olive Drab Green, 35% Cotton, 65% Polyester
Mfr # 114012
Zoro # G716138513
product price: $79.69
/ea
Free Shipping & Returns
Key Features
Size
42 in
Pockets
12
Uniform Type
BDU
Material
35% Cotton, 65% Polyester
Includes
Mechanical Stretch, Prym(R) Snaps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114012
Zoro #
G716138513
UPC #
840404217129
Country of Origin
Bangladesh
Dimensions
Size
42 in
Garment Size
Regular
Details
Color
Olive Drab Green
Pockets
12
Uniform Type
BDU
Item
Men V2 Bdu Pants
Material
35% Cotton, 65% Polyester
Inseam
Unhemmed - 39 in
Includes
Mechanical Stretch, Prym(R) Snaps
Binding
Zipper Fly
Garment Style
Men's V2 BDU Pant
Fabric Weight
6.3 oz
Pant Sizing
Regular
Description
Men V2 Bdu Pants, Size 42 in, Olive Drab Green, Fits Waist Size 42 in, Garment Style BDU Pant, Inseam 39 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.3 oz, Pockets 12, Includes Mechanical Stretch, Prym(R) Snaps
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.