Zoro Homepage

Men V2 Bdu Pants, 44 in, Navy, 35% Cotton, 65% Polyester

  • Mfr # 114012

  • Zoro # G516138362


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Size
44 in
Uniform Type
BDU
Garment Style
Men's V2 BDU Pant
Includes
Internal Knee Pad Access with Articulated Knee, Mechanical Stretch, Prym(R) Snaps
Material
35% Cotton, 65% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114012
Zoro #
G516138362
UPC #
840404217044
Country of Origin
Bangladesh

Dimensions

Size
44 in
Garment Size
Regular

Details

Item
Men V2 Bdu Pants
Uniform Type
BDU
Garment Style
Men's V2 BDU Pant
Includes
Internal Knee Pad Access with Articulated Knee, Mechanical Stretch, Prym(R) Snaps
Material
35% Cotton, 65% Polyester
Inseam
30 in
Pockets
12
Fabric Weight
6.3 oz
Binding
Zipper Fly
Color
Navy
Pant Sizing
Regular

Description

Men V2 Bdu Pants, Size 44 in, Navy, Fits Waist Size 44 in, Garment Style BDU Pant, Inseam 30 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.3 oz, Pockets 12, Includes Internal Knee Pad Access with Articulated Knee, Mechanical Stretch, Prym(R) Snaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.