Zoro Homepage

Men V2 Bdu Pants, 46 in, Olive Drab Green, 35% Cotton, 65% Polyester

  • Mfr # 114012

  • Zoro # G816138543


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Material
35% Cotton, 65% Polyester
Garment Style
Men's V2 BDU Pant
Fabric Weight
6.3 oz
Uniform Type
BDU
Inseam
Unhemmed - 39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114012
Zoro #
G816138543
UPC #
843131106155
Country of Origin
Bangladesh

Dimensions

Size
46 in
Garment Size
Regular

Details

Material
35% Cotton, 65% Polyester
Garment Style
Men's V2 BDU Pant
Color
Olive Drab Green
Fabric Weight
6.3 oz
Uniform Type
BDU
Inseam
Unhemmed - 39 in
Item
Men V2 Bdu Pants
Pockets
12
Binding
Zipper Fly
Includes
Mechanical Stretch, Prym(R) Snaps
Pant Sizing
Regular

Description

Men V2 Bdu Pants, Size 46 in, Olive Drab Green, Fits Waist Size 46 in, Garment Style BDU Pant, Inseam 39 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.3 oz, Pockets 12, Includes Mechanical Stretch, Prym(R) Snaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.