Zoro Homepage

Men V2 Bdu Pants, 54 in, Olive Drab Green, 35% Cotton, 65% Polyester

  • Mfr # 114012

  • Zoro # G816138550


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6.3 oz
Binding
Zipper Fly
Size
54 in
Pockets
12
Includes
Mechanical Stretch, Prym(R) Snaps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114012
Zoro #
G816138550
UPC #
843131106193
Country of Origin
Bangladesh

Dimensions

Size
54 in
Garment Size
Regular

Details

Fabric Weight
6.3 oz
Binding
Zipper Fly
Item
Men V2 Bdu Pants
Pockets
12
Includes
Mechanical Stretch, Prym(R) Snaps
Material
35% Cotton, 65% Polyester
Uniform Type
BDU
Color
Olive Drab Green
Inseam
Unhemmed - 39 in
Garment Style
Men's V2 BDU Pant
Pant Sizing
Regular

Description

Men V2 Bdu Pants, Size 54 in, Olive Drab Green, Fits Waist Size 54 in, Garment Style BDU Pant, Inseam 39 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.3 oz, Pockets 12, Includes Mechanical Stretch, Prym(R) Snaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.