
Men V2 Tactical Pants, 28 in, Wolf Grey, 35% Cotton, 65% Polyester
Mfr # 114011
Zoro # G816136945
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Pockets
12
Binding
Zipper Fly
Fabric Weight
6.4 oz
Material
35% Cotton, 65% Polyester
Uniform Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114011
Zoro #
G816136945
UPC #
843131119483
Country of Origin
Bangladesh
Dimensions
Size
28 in
Garment Size
Regular
Details
Pockets
12
Binding
Zipper Fly
Inseam
34 in
Fabric Weight
6.4 oz
Material
35% Cotton, 65% Polyester
Uniform Type
General
Includes
Internal Knee Pad Access with Articulated Knee, Mechanical Stretch, Prym(R) Snaps
Item
Men V2 Tactical Pants
Garment Style
Men's V2 Tactical Pants
Color
Wolf Grey
Pant Sizing
Regular
Description
Men V2 Tactical Pants, Size 28 in, Gray, Fits Waist Size 28 in, Garment Style Tactical Pants, Inseam 34 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.4 oz, Pockets 12, Includes Internal Knee Pad Access with Articulated Knee, Mechanical Stretch, Prym(R) Snaps
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.