Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men V2 Tactical Pants, 30 in, Wolf Grey, 35% Cotton, 65% Polyester

  • Mfr # 114011

  • Zoro # G916137033


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Binding
Zipper Fly
Uniform Type
General
Includes
Mechanical Stretch, Prym(R) Snaps
Size
30 in
Material
35% Cotton, 65% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114011
Zoro #
G916137033
UPC #
843131119223
Country of Origin
Bangladesh

Dimensions

Size
30 in
Garment Size
Regular

Details

Binding
Zipper Fly
Color
Wolf Grey
Uniform Type
General
Inseam
Unhemmed - 39 in
Includes
Mechanical Stretch, Prym(R) Snaps
Material
35% Cotton, 65% Polyester
Item
Men V2 Tactical Pants
Fabric Weight
6.4 oz
Garment Style
Men's V2 Tactical Pants
Pockets
12
Pant Sizing
Regular

Description

Men V2 Tactical Pants, Size 30 in, Gray, Fits Waist Size 30 in, Garment Style Tactical Pants, Inseam 39 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.4 oz, Pockets 12, Includes Mechanical Stretch, Prym(R) Snaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.