
Men V2 Tactical Pants, 32 in, Olive Drab Green, 35% Cotton, 65% Polyester
Mfr # 114011
Zoro # G916136944
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Size
32 in
Fabric Weight
6.4 oz
Material
35% Cotton, 65% Polyester
Pockets
12
Binding
Zipper Fly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114011
Zoro #
G916136944
UPC #
843131103789
Country of Origin
Bangladesh
Dimensions
Size
32 in
Garment Size
Regular
Details
Fabric Weight
6.4 oz
Material
35% Cotton, 65% Polyester
Pockets
12
Binding
Zipper Fly
Inseam
30 in
Color
Olive Drab Green
Item
Men V2 Tactical Pants
Includes
Internal Knee Pad Access with Articulated Knee, Mechanical Stretch, Prym(R) Snaps
Uniform Type
General
Garment Style
Men's V2 Tactical Pants
Pant Sizing
Regular
Description
Men V2 Tactical Pants, Size 32 in, Olive Drab Green, Fits Waist Size 32 in, Garment Style Tactical Pants, Inseam 30 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.4 oz, Pockets 12, Includes Internal Knee Pad Access with Articulated Knee, Mechanical Stretch, Prym(R) Snaps
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.