Zoro Homepage

Men V2 Tactical Pants, 32 in, Ranger Green, 35% Cotton, 65% Polyester

  • Mfr # 114011

  • Zoro # G016138404


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Garment Style
Men's V2 Tactical Pants
Binding
Zipper Fly
Uniform Type
General
Fabric Weight
6.4 oz
Includes
Mechanical Stretch, Prym(R) Snaps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114011
Zoro #
G016138404
UPC #
810138522165
Country of Origin
Bangladesh

Dimensions

Size
32 in
Garment Size
Regular

Details

Garment Style
Men's V2 Tactical Pants
Binding
Zipper Fly
Uniform Type
General
Fabric Weight
6.4 oz
Includes
Mechanical Stretch, Prym(R) Snaps
Item
Men V2 Tactical Pants
Pockets
12
Color
Ranger Green
Inseam
Unhemmed - 39 in
Material
35% Cotton, 65% Polyester
Pant Sizing
Regular

Description

Men V2 Tactical Pants, Size 32 in, Ranger Green, Fits Waist Size 32 in, Garment Style Tactical Pants, Inseam 39 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.4 oz, Pockets 12, Includes Mechanical Stretch, Prym(R) Snaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.