
Men V2 Tactical Pants, 34 in, Coyote Brown, 35% Cotton, 65% Polyester
Mfr # 114011
Zoro # G316138388
product price: $86.25
/ea
Free Shipping & Returns
Key Features
Pockets
12
Fabric Weight
6.4 oz
Size
34 in
Garment Style
Men's V2 Tactical Pants
Binding
Zipper Fly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114011
Zoro #
G316138388
UPC #
843131120786
Country of Origin
Bangladesh
Dimensions
Size
34 in
Garment Size
Regular
Details
Pockets
12
Fabric Weight
6.4 oz
Garment Style
Men's V2 Tactical Pants
Binding
Zipper Fly
Material
35% Cotton, 65% Polyester
Inseam
36 in
Color
Coyote Brown
Item
Men V2 Tactical Pants
Uniform Type
General
Includes
2-Way Mechanical Stretch, Durable Water Repellent Treatment
Pant Sizing
Regular
Description
Men V2 Tactical Pants, Size 34 in, Coyote Brown, Fits Waist Size 34 in, Garment Style Tactical Pants, Inseam 36 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.4 oz, Pockets 12, Includes 2-Way Mechanical Stretch, Durable Water Repellent Treatment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.