Zoro Homepage

Men V2 Tactical Pants, 34 in, Kodiak Brown, 35% Cotton, 65% Polyester

  • Mfr # 114011

  • Zoro # G016138275


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6.4 oz
Includes
Internal Knee Pad Access with Articulated Knee, Mechanical Stretch, Prym(R) Snaps
Size
34 in
Pockets
12
Garment Style
Men's V2 Tactical Pants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114011
Zoro #
G016138275
UPC #
843131121011
Country of Origin
Bangladesh

Dimensions

Size
34 in
Garment Size
Regular

Details

Fabric Weight
6.4 oz
Inseam
32 in
Color
Kodiak Brown
Item
Men V2 Tactical Pants
Includes
Internal Knee Pad Access with Articulated Knee, Mechanical Stretch, Prym(R) Snaps
Pockets
12
Garment Style
Men's V2 Tactical Pants
Material
35% Cotton, 65% Polyester
Uniform Type
General
Binding
Zipper Fly
Pant Sizing
Regular

Description

Men V2 Tactical Pants, Size 34 in, Brown, Fits Waist Size 34 in, Garment Style Tactical Pants, Inseam 32 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.4 oz, Pockets 12, Includes Internal Knee Pad Access with Articulated Knee, Mechanical Stretch, Prym(R) Snaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.