Zoro Homepage

Men V2 Tactical Pants, 36 in, Kodiak Brown, 35% Cotton, 65% Polyester

  • Mfr # 114011

  • Zoro # G116138236


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Size
36 in
Fabric Weight
6.4 oz
Garment Style
Men's V2 Tactical Pants
Uniform Type
General
Includes
Mechanical Stretch, Prym(R) Snaps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114011
Zoro #
G116138236
UPC #
843131138125
Country of Origin
Bangladesh

Dimensions

Size
36 in
Garment Size
Regular

Details

Item
Men V2 Tactical Pants
Color
Kodiak Brown
Inseam
Unhemmed - 39 in
Fabric Weight
6.4 oz
Garment Style
Men's V2 Tactical Pants
Uniform Type
General
Includes
Mechanical Stretch, Prym(R) Snaps
Pockets
12
Binding
Zipper Fly
Material
35% Cotton, 65% Polyester
Pant Sizing
Regular

Description

Men V2 Tactical Pants, Size 36 in, Brown, Fits Waist Size 36 in, Garment Style Tactical Pants, Inseam 39 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.4 oz, Pockets 12, Includes Mechanical Stretch, Prym(R) Snaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.