Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men V2 Tactical Pants, 38 in, Khaki, 35% Cotton, 65% Polyester

  • Mfr # 114011

  • Zoro # G516137587


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Uniform Type
General
Garment Style
Men's V2 Tactical Pants
Size
38 in
Fabric Weight
6.4 oz
Material
35% Cotton, 65% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114011
Zoro #
G516137587
UPC #
843131102874
Country of Origin
Bangladesh

Dimensions

Size
38 in
Garment Size
Regular

Details

Uniform Type
General
Garment Style
Men's V2 Tactical Pants
Color
Khaki
Fabric Weight
6.4 oz
Material
35% Cotton, 65% Polyester
Pockets
12
Inseam
34 in
Item
Men V2 Tactical Pants
Binding
Zipper Fly
Includes
Internal Knee Pad Access with Articulated Knee, Mechanical Stretch, Prym(R) Snaps
Pant Sizing
Regular

Description

Men V2 Tactical Pants, Size 38 in, Khaki, Fits Waist Size 38 in, Garment Style Tactical Pants, Inseam 34 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.4 oz, Pockets 12, Includes Internal Knee Pad Access with Articulated Knee, Mechanical Stretch, Prym(R) Snaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.