
Men V2 Tactical Pants, 38 in, Wolf Grey, 35% Cotton, 65% Polyester
Mfr # 114011
Zoro # G216137429
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Uniform Type
General
Pockets
12
Material
35% Cotton, 65% Polyester
Size
38 in
Binding
Zipper Fly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114011
Zoro #
G216137429
UPC #
843131119261
Country of Origin
Bangladesh
Dimensions
Size
38 in
Garment Size
Regular
Details
Uniform Type
General
Inseam
Unhemmed - 39 in
Pockets
12
Color
Wolf Grey
Material
35% Cotton, 65% Polyester
Binding
Zipper Fly
Includes
Mechanical Stretch, Prym(R) Snaps
Item
Men V2 Tactical Pants
Garment Style
Men's V2 Tactical Pants
Fabric Weight
6.4 oz
Pant Sizing
Regular
Description
Men V2 Tactical Pants, Size 38 in, Gray, Fits Waist Size 38 in, Garment Style Tactical Pants, Inseam 39 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.4 oz, Pockets 12, Includes Mechanical Stretch, Prym(R) Snaps
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.