Zoro Homepage

Men V2 Tactical Pants, 40 in, Khaki, 35% Cotton, 65% Polyester

  • Mfr # 114011

  • Zoro # G716137424


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Binding
Zipper Fly
Fabric Weight
6.4 oz
Includes
Internal Knee Pad Access with Articulated Knee, Mechanical Stretch, Prym(R) Snaps
Uniform Type
General
Pockets
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114011
Zoro #
G716137424
UPC #
843131103024
Country of Origin
Bangladesh

Dimensions

Size
40 in
Garment Size
Regular

Details

Binding
Zipper Fly
Fabric Weight
6.4 oz
Color
Khaki
Includes
Internal Knee Pad Access with Articulated Knee, Mechanical Stretch, Prym(R) Snaps
Uniform Type
General
Pockets
12
Item
Men V2 Tactical Pants
Material
35% Cotton, 65% Polyester
Garment Style
Men's V2 Tactical Pants
Inseam
36 in
Pant Sizing
Regular

Description

Men V2 Tactical Pants, Size 40 in, Khaki, Fits Waist Size 40 in, Garment Style Tactical Pants, Inseam 36 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.4 oz, Pockets 12, Includes Internal Knee Pad Access with Articulated Knee, Mechanical Stretch, Prym(R) Snaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.