Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men V2 Tactical Pants, 40 in, Navy, 35% Cotton, 65% Polyester

  • Mfr # 114011

  • Zoro # G516135941


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Garment Style
Men's V2 Tactical Pants
Material
35% Cotton, 65% Polyester
Size
40 in
Fabric Weight
6.4 oz
Includes
2-Way Mechanical Stretch, Durable Water Repellent Treatment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114011
Zoro #
G516135941
UPC #
843131103352
Country of Origin
Bangladesh

Dimensions

Size
40 in
Garment Size
Regular

Details

Garment Style
Men's V2 Tactical Pants
Material
35% Cotton, 65% Polyester
Fabric Weight
6.4 oz
Includes
2-Way Mechanical Stretch, Durable Water Repellent Treatment
Inseam
32 in
Color
Navy
Uniform Type
General
Item
Men V2 Tactical Pants
Pockets
12
Binding
Zipper Fly
Pant Sizing
Regular

Description

Men V2 Tactical Pants, Size 40 in, Navy, Fits Waist Size 40 in, Garment Style Tactical Pants, Inseam 32 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.4 oz, Pockets 12, Includes 2-Way Mechanical Stretch, Durable Water Repellent Treatment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.