
Men V2 Tactical Pants, 42 in, Black, 35% Cotton, 65% Polyester
Mfr # 114011
Zoro # G316136957
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Material
35% Cotton, 65% Polyester
Garment Style
Men's V2 Tactical Pants
Uniform Type
General
Size
42 in
Binding
Zipper Fly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114011
Zoro #
G316136957
UPC #
843131102287
Country of Origin
Bangladesh
Dimensions
Size
42 in
Garment Size
Regular
Details
Material
35% Cotton, 65% Polyester
Garment Style
Men's V2 Tactical Pants
Uniform Type
General
Item
Men V2 Tactical Pants
Binding
Zipper Fly
Includes
Internal Knee Pad Access with Articulated Knee, Mechanical Stretch, Prym(R) Snaps
Pockets
12
Color
Black
Fabric Weight
6.4 oz
Inseam
34 in
Pant Sizing
Regular
Description
Men V2 Tactical Pants, Size 42 in, Black, Fits Waist Size 42 in, Garment Style Tactical Pants, Inseam 34 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.4 oz, Pockets 12, Includes Internal Knee Pad Access with Articulated Knee, Mechanical Stretch, Prym(R) Snaps
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.