
Men V2 Tactical Pants, 42 in, Olive Drab Green, 35% Cotton, 65% Polyester
Mfr # 114011
Zoro # G716136908
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Size
42 in
Fabric Weight
6.4 oz
Material
35% Cotton, 65% Polyester
Uniform Type
General
Includes
Mechanical Stretch, Prym(R) Snaps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114011
Zoro #
G716136908
UPC #
843131138354
Country of Origin
Bangladesh
Dimensions
Size
42 in
Garment Size
Regular
Details
Fabric Weight
6.4 oz
Item
Men V2 Tactical Pants
Material
35% Cotton, 65% Polyester
Inseam
Unhemmed - 39 in
Uniform Type
General
Includes
Mechanical Stretch, Prym(R) Snaps
Pockets
12
Color
Olive Drab Green
Binding
Zipper Fly
Garment Style
Men's V2 Tactical Pants
Pant Sizing
Regular
Description
Men V2 Tactical Pants, Size 42 in, Olive Drab Green, Fits Waist Size 42 in, Garment Style Tactical Pants, Inseam 39 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.4 oz, Pockets 12, Includes Mechanical Stretch, Prym(R) Snaps
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.