
Men V2 Tactical Pants, 42 in, Wolf Grey, 35% Cotton, 65% Polyester
Mfr # 114011
Zoro # G316137701
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Binding
Zipper Fly
Pockets
12
Fabric Weight
6.4 oz
Size
42 in
Uniform Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114011
Zoro #
G316137701
UPC #
843131119469
Country of Origin
Bangladesh
Dimensions
Size
42 in
Garment Size
Regular
Details
Binding
Zipper Fly
Pockets
12
Item
Men V2 Tactical Pants
Fabric Weight
6.4 oz
Inseam
32 in
Color
Wolf Grey
Uniform Type
General
Material
35% Cotton, 65% Polyester
Includes
Internal Knee Pad Access with Articulated Knee, Mechanical Stretch, Prym(R) Snaps
Garment Style
Men's V2 Tactical Pants
Pant Sizing
Regular
Description
Men V2 Tactical Pants, Size 42 in, Gray, Fits Waist Size 42 in, Garment Style Tactical Pants, Inseam 32 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.4 oz, Pockets 12, Includes Internal Knee Pad Access with Articulated Knee, Mechanical Stretch, Prym(R) Snaps
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.