Zoro Homepage

Men V2 Tactical Pants, 44 in, Olive Drab Green, 35% Cotton, 65% Polyester

  • Mfr # 114011

  • Zoro # G316136919


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Garment Style
Men's V2 Tactical Pants
Size
44 in
Includes
Mechanical Stretch, Prym(R) Snaps
Uniform Type
General
Material
35% Cotton, 65% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114011
Zoro #
G316136919
UPC #
843131138361
Country of Origin
Bangladesh

Dimensions

Size
44 in
Garment Size
Regular

Details

Garment Style
Men's V2 Tactical Pants
Item
Men V2 Tactical Pants
Includes
Mechanical Stretch, Prym(R) Snaps
Color
Olive Drab Green
Uniform Type
General
Material
35% Cotton, 65% Polyester
Inseam
Unhemmed - 39 in
Binding
Zipper Fly
Pockets
12
Fabric Weight
6.4 oz
Pant Sizing
Regular

Description

Men V2 Tactical Pants, Size 44 in, Olive Drab Green, Fits Waist Size 44 in, Garment Style Tactical Pants, Inseam 39 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.4 oz, Pockets 12, Includes Mechanical Stretch, Prym(R) Snaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.