
Men V2 Tactical Pants, 46 in, Black, 35% Cotton, 65% Polyester
Mfr # 114011
Zoro # G516136917
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Material
35% Cotton, 65% Polyester
Size
46 in
Uniform Type
General
Garment Style
Men's V2 Tactical Pants
Binding
Zipper Fly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114011
Zoro #
G516136917
UPC #
843131102492
Country of Origin
Bangladesh
Dimensions
Size
46 in
Garment Size
Regular
Details
Inseam
Unhemmed - 39 in
Material
35% Cotton, 65% Polyester
Uniform Type
General
Item
Men V2 Tactical Pants
Garment Style
Men's V2 Tactical Pants
Binding
Zipper Fly
Fabric Weight
6.4 oz
Pockets
12
Includes
Mechanical Stretch, Prym(R) Snaps
Color
Black
Pant Sizing
Regular
Description
Men V2 Tactical Pants, Size 46 in, Black, Fits Waist Size 46 in, Garment Style Tactical Pants, Inseam 39 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.4 oz, Pockets 12, Includes Mechanical Stretch, Prym(R) Snaps
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.