Zoro Homepage

Men V2 Tactical Pants, 52 in, Kodiak Brown, 35% Cotton, 65% Polyester

  • Mfr # 114011

  • Zoro # G016138541


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Includes
Mechanical Stretch, Prym(R) Snaps
Material
35% Cotton, 65% Polyester
Garment Style
Men's V2 Tactical Pants
Pockets
12
Size
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114011
Zoro #
G016138541
UPC #
843131120878
Country of Origin
Bangladesh

Dimensions

Size
52 in
Garment Size
Regular

Details

Inseam
Unhemmed - 39 in
Includes
Mechanical Stretch, Prym(R) Snaps
Material
35% Cotton, 65% Polyester
Garment Style
Men's V2 Tactical Pants
Pockets
12
Color
Kodiak Brown
Uniform Type
General
Binding
Zipper Fly
Item
Men V2 Tactical Pants
Fabric Weight
6.4 oz
Pant Sizing
Regular

Description

Men V2 Tactical Pants, Size 52 in, Brown, Fits Waist Size 52 in, Garment Style Tactical Pants, Inseam 39 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.4 oz, Pockets 12, Includes Mechanical Stretch, Prym(R) Snaps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.