
Men V2 Tactical Pants, 56 in, Olive Drab Green, 35% Cotton, 65% Polyester
Mfr # 114011
Zoro # G616136992
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Size
56 in
Garment Style
Men's V2 Tactical Pants
Uniform Type
General
Material
35% Cotton, 65% Polyester
Includes
Mechanical Stretch, Prym(R) Snaps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114011
Zoro #
G616136992
UPC #
843131179968
Country of Origin
Bangladesh
Dimensions
Size
56 in
Garment Size
Regular
Details
Inseam
Unhemmed - 39 in
Garment Style
Men's V2 Tactical Pants
Uniform Type
General
Material
35% Cotton, 65% Polyester
Includes
Mechanical Stretch, Prym(R) Snaps
Fabric Weight
6.4 oz
Item
Men V2 Tactical Pants
Pockets
12
Binding
Zipper Fly
Color
Olive Drab Green
Pant Sizing
Regular
Description
Men V2 Tactical Pants, Size 56 in, Olive Drab Green, Fits Waist Size 56 in, Garment Style Tactical Pants, Inseam 39 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Zipper Fly, Fabric Weight 6.4 oz, Pockets 12, Includes Mechanical Stretch, Prym(R) Snaps
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.